Force(TM)2 Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Aluminum, 1 Leg(s)

  • Mfr # 1246414

  • Zoro # G3366610


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246414
Zoro #
G3366610
UPC #
00840779151639
Country of Origin
United States

Dimensions

Length
6 ft.
Cable Dia.
1"
Extended Fall Length
11 ft.
Strap Width
1"
Harness Connection Gate Opening Size
3/4"
Rebar Hook Gate Opening Size
2-1/4"
Max. Working Length
6 ft.
Adjustable Length
No
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Force(TM)2
Anchorage End Connection
Comfort Grip Snap Hook
Tensile Strength
5000 lb.
Harness Hook Gate Opening
3/4"
For Use With
Full Body Harness
Hardware Material
Steel
Max. Working Load
310 lb.
Anchorage Hook Type
Rebar Hook
Shock Absorbing Lanyard Type
Fixed Length
Locking Harness Connection Hook Type
Snap
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
2-1/4"
Locking Anchorage Connection Hook Type
Rebar
RFID Equipped
Yes
Anchorage End Connection Material
Aluminum
Shock-Absorbing Lanyard Material
Polyester
Includes Rescue Ring
No
Shock Absorbing Type
Shock Pack
Anchorage End Connection Type
Comfort Grip Rebar Hook
Type
Fixed
Number of Rescue Rings
0
ANSI Standards Met
ANSI Z359.13
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Comfort Grip Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.