Force(TM)2 Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Aluminum, 2 Leg(s)

  • Mfr # 1246415

  • Zoro # G3368561


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246415
Zoro #
G3368561
UPC #
00840779151646
Country of Origin
United States

Dimensions

Length
6 ft.
Extended Fall Length
11 ft.
Cable Dia.
1"
Strap Width
1"
Harness Connection Gate Opening Size
3/4"
Rebar Hook Gate Opening Size
2-1/4"
Adjustable Length
No
Max. Working Length
6 ft.
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Force(TM)2
Anchorage End Connection
Comfort Grip Snap Hook
Shock Absorbing Lanyard Type
Fixed Length
Locking Anchorage Connection Hook Type
Rebar
Hardware Material
Steel
Harness Hook Gate Opening
3/4"
For Use With
Full Body Harness
Locking Harness Connection Hook Type
Snap
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
2-1/4"
Max. Working Load
310 lb.
Anchorage Hook Type
Rebar Hook
Tensile Strength
5000 lb.
Shock Absorbing Type
Shock Pack
Shock-Absorbing Lanyard Material
Polyester
Anchorage End Connection Type
Comfort Grip Rebar Hook
Anchorage End Connection Material
Aluminum
Includes Rescue Ring
No
RFID Equipped
Yes
Type
Fixed
Number of Rescue Rings
0
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.13
Lifeline Material
Elastic Web

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Comfort Grip Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.