Zoro Homepage

Freestanding Anchor, 310 lb Weigth Capacity, Steel Anchor, Fixed D-Ring, 2 Workers per System

  • Mfr # 2100090

  • Zoro # G1936501


product price: $20,055.99
/ea
Item requires special delivery charges. A $605.00 per item surcharge will be applied.

Key Features

Standards
OSHA 1910.140, 1926.502
Weight Capacity
310 lb
Anchor Material
Steel
Attachment Point
Fixed D-Ring
Workers per System
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100090
Zoro #
G1936501
UPC #
840779003051
Country of Origin
United States

Dimensions

Overall Rail Length
4 ft
Anchorage Height
7 1/2 ft
Length
4 ft

Details

Item
Freestanding Anchor
Standards
OSHA 1910.140, 1926.502
Weight Capacity
310 lb
Anchor Material
Steel
Attachment Point
Fixed D-Ring
Workers per System
2
Adjustment Style
Rotating
Anchor Installation
Reusable
Brand and Series
3M DBI-SALA
No. of Rails
2
Number of Rails
2
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Material
Steel

Description

Freestanding Anchor, Overall Rail Length 4 ft, Number of Rails 2, Anchorage Height 7 1/2 ft, Weight Capacity 310 lb, Workers per System 2, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Attachment Point Fixed D-Ring, Adjustment Style Rotating, Anchor Installation Reusable, Anchor Material Steel, Mounting Type Counterweight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.