This item is Discontinued.

3M Dbi-Sala Full Body Harness, L, Polyester 1109802

Full Body Harness, L, Polyester (Discontinued)

  • Mfr # 1109802
  • Zoro # G0616491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1109802
Zoro #
G0616491
UPC #
648250161272
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
L
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Webbing Material
Polyester
Includes Padding
Yes

Description

Cross Over Style Harness W/Front, Specialty Working Conditions Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.