Shop 3M DBI-SALA
See all product information
Delta(TM) Full Body Harness, XL, 420 lb., Back, Front, Side D-Ring
Mfr # 1103376
Zoro # G1227445
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Leg Strap Buckles
Tongue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1103376
Zoro #
G1227445
UPC #
648250164204
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
XL
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
Delta(TM)
Includes Padding
No
Description
Harness Crossover Style Front Bck/Side D, Specialty Working Conditions Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.