This item is Discontinued.

3M Dbi-Sala Full Body Harness, XS, Polyester 1108707

Full Body Harness, XS, Polyester (Discontinued)

  • Mfr # 1108707
  • Zoro # G1260248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1108707
Zoro #
G1260248
UPC #
840779029938
Country of Origin
United States

Dimensions

Color and Size
Blue - XS

Details

Item
Full Body Harness
Harness Sizing
XS
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Chest Strap Buckles
None
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM)
Includes Padding
Yes
Features
Quick-Connect Hip Connection. Built-in shoulder, back and leg comfort padding Parachute torso adjusters Protected labels, equipped with Connected Safety IDBack D-ring Front D-ring Soft, lightweight webbing Quick connect chest and leg straps Soft, lightweight webbing Loops for body belt Anti-tear ballistic nylon Built-in reflective piping
Hardware Material
Steel
Harness D-Ring Material
Steel
Webbing Coating
Uncoated
Torso Adjustment
Friction
RFID Equipped
Yes
With Belt
No
Harness Color
Blue
Padding Location
Back, Leg, Shoulder

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.