Shop 3M DBI-SALA
See all product information
Create Account
Full Body Harness, L, Bl/Ylw, 420 lb
- Mfr # 1107820
- Zoro # G1227777
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
L
Standards
OSHA 1910.140, OSHA 1926.502
Gender
Unisex
RFID Equipped
Yes
Leg Strap Buckles
Mating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1107820
- Zoro #
- G1227777
- UPC #
- -
- Country of Origin
- United States
- Item
- Full Body Harness
- Harness Sizing
- L
- Standards
- OSHA 1910.140, OSHA 1926.502
- Gender
- Unisex
- RFID Equipped
- Yes
- Leg Strap Buckles
- Mating
- D-Ring Locations
- Back, Chest, Hips
- Weight Capacity
- 420 lb
- Harness Application
- Climbing
- Padding Location
- No Padding
- Torso Adjustment
- Mating
- Harness D-Ring Material
- Steel
- Harness Color
- Blue/Yellow
- Includes Padding
- No
- Industry
- General Industry
- Harness Style
- Vest
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Blue/Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.