ExoFit(TM) XP Full Body Harness, M, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps (Discontinued)
- Mfr # 1110151
- Zoro # G3238261
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110151
Zoro #
G3238261
UPC #
00648250161630
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) XP
Includes Padding
Yes
Subpelvic Strap
Yes
Front D-Ring
No
Tensile Strength
6000 lb.
Includes
Sewn In Back Pad and Belt
Hardware Material
Forged Alloy Steel
Side D-Rings
Yes
Stretchable
Yes
Shoulder Strap Buckles
None
Back D-Ring
Yes
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing M, Leg Strap Buckles Quick-Connect, Weight Capacity 420 lb, Harness Application Construction, Industry Construction, Hardware Material Steel, Series ExoFit(TM) XP, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.