Delta(TM) Full Body Harness, 2XL, 420 lb., Tongue Leg Straps, Back, Side D-Ring
Mfr # 1102205
Zoro # G0616178
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1102205
Zoro #
G0616178
UPC #
840779004621
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
Delta(TM)
Includes Padding
Yes
Side D-Rings
Yes
Front D-Ring
No
Back D-Ring
Yes
Harness Color
Yellow
Industry
Construction, General Industry, Oil and Gas, Transportation
Description
Construction Style Positioning Harnesses, Specialty Working Conditions Not Applicable, Harness Sizing 2XL, Leg Strap Buckles Tongue, Weight Capacity 420 lb, Harness Application Construction, General Industry, Oil and Gas, Transportation, Industry Construction, General Industry, Oil and Gas, Transportation, Series Delta(TM), Webbing Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.