Full Body Harness, Vest Style, 2XL, Repel(TM) Polyester, Gray
- Zoro #: G0480000
- Mfr #: 1113013
$398.46
- Adjustable: Yes
- Chest Strap Buckles: Quick-Connect
- Back D-Ring: Yes
3M Dbi-Sala #1113013 Specifications
| |
Adjustable: Yes | Chest Strap Buckles: Quick-Connect |
Back D-Ring: Yes | Series: ExoFit NEX(TM) |
Front D-Ring: No | Harness Size: 2XL |
Side D-Rings: No | Standards: ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Harness Sizing: 2XL | Webbing Material: Repel(TM) Polyester |
Webbing Materials: Polyester | Color: Gray |
Weight Capacity: 420 lb. | Item: Full Body Harness |
Harness Application: General Industry | Leg Strap Buckles: Quick-Connect |
Harness D-Ring Material: Aluminum | Features: Hybrid shoulder, back and leg comfort padding Integrated trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Stand-up Tech-Lite(TM) aluminum back D-ring Duo-Lok(TM) quick connect chest and leg straps Repel(TM) webbing Protective shoulder caps Loops for body belt Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator |
Hardware Material: Steel | Includes Padding: Yes |
RFID Equipped: Yes | Brand and Series: 3M DBI-Sala ExoFit NEX(TM) |
D-Ring Locations: Back | Torso Adjustment: Cam |
Padding Location: Back, Leg, Shoulder | Webbing Coating: Uncoated |
With Belt: No | Harness Style: Vest |
Harness Color: Gray | Color and Size: Gray - 2XL |
Country of Origin (subject to change): United States |
Description
Full Body Harness, Harness Sizing 2XL, Weight Capacity 420 lb., Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Aluminum, Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.4, Series ExoFit NEX(TM), Harness Style Vest, Brand and Series 3M DBI-Sala ExoFit NEX(TM), D-Ring Locations Back, Features Hybrid shoulder, back and leg comfort padding Integrated trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID