This item is Discontinued.

3M Dbi-Sala Delta(TM) Full Body Harness, 3XL, 420 lb., Back, Side D-Ring 1106456

This item is Discontinued.

3M Dbi-Sala

Delta(TM) Full Body Harness, 3XL, 420 lb., Back, Side D-Ring (Discontinued)

Mfr # 1106456
Zoro # G1258988
Country of Origin United States
Category Harnesses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1106456
Zoro #
G1258988
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Ironworker
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel
Harness Color
Yellow
With Belt
Yes
Padding Location
Shoulder

Description

Harn Pt Con 3D 3Xl D2 Pad,910-7,8440, Specialty Working Conditions Not Applicable, Harness Sizing 3XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.