This item is Discontinued.

3M Dbi-Sala Delta(TM) Full Body Harness, 3XL, 420 lb., Back, Side D-Ring 1105402

This item is Discontinued.

3M Dbi-Sala

Delta(TM) Full Body Harness, 3XL, 420 lb., Back, Side D-Ring (Discontinued)

Mfr # 1105402
Zoro # G1257229
Country of Origin United States
Category Harnesses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1105402
Zoro #
G1257229
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Standards
OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
Delta(TM)
Includes Padding
No
Harness Buckle Material
Zinc Plated Steel
Harness Color
Yellow
With Belt
No

Description

Harn Pb 3D 3Xl D2, Specialty Working Conditions Not Applicable, Harness Sizing 3XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.