Shop 3M DBI-SALA
See all product information
Delta(TM) Full Body Harness, L, 420 lb., Back, Side D-Ring
Mfr # 1106450
Zoro # G1227585
product price:Â $423.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Ironworker
Leg Strap Buckles
Pass-Thru
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1106450
Zoro #
G1227585
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Ironworker
Leg Strap Buckles
Pass-Thru
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
Yes
Description
Harness Iron Worker Vest Style, Specialty Working Conditions Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.