This item is Discontinued.

3M Dbi-Sala Full Body Harness, L, Polyester 1100302

Full Body Harness, L, Polyester (Discontinued)

  • Mfr # 1100302
  • Zoro # G4778557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1100302
Zoro #
G4778557
UPC #
00840779004485
Country of Origin
United States

Dimensions

Color and Size
Blue - L

Details

Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back with Extension, Suspension
Harness Application
Oil and Gas
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM)
Includes Padding
Yes
Shoulder Strap Buckles
None
Side D-Rings
Yes
Subpelvic Strap
Yes
Front D-Ring
No
Stretchable
No
Back D-Ring
Yes
Harness D-Ring Material
Steel
Hardware Material
Steel
Features
Built-in Reflective Materials, Protected Labels
Harness Color
Blue
RFID Equipped
Yes
With Belt
Yes
Padding Location
Back, Leg, Shoulder, Waist
Webbing Coating
Uncoated
Torso Adjustment
Mating

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped Yes, Features Built-in Reflective Materials, Protected Labels, Hardware Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.