ExoFit STRATA(TM) Full Body Harness, L, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 1112487

  • Zoro # G2145658


product price:  $601.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1112487
Zoro #
G2145658
UPC #
00840779109364
Country of Origin
United States

Dimensions

Color and Size
Blue/Gray - L

Details

Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11
Webbing Material
Polyester
Series
ExoFit STRATA(TM)
Includes Padding
Yes
Harness Buckle Material
Steel
Shoulder Strap Buckles
Parachute
Tensile Strength
3600 lb.
Adjustable
Yes
Stretchable
No
Back D-Ring
Yes
Front D-Ring
Yes
Subpelvic Strap
Yes
Side D-Rings
No
Harness D-Ring Material
Aluminum
Hardware Material
Steel
Features
Aluminum Dorsal D-ring Snap, Built-In Lanyard Keepers, Customizable Name Tag, EZ-Link SRL Adapter, Go Tech-Lite Aluminum Front D-Ring, Impact Indicator, Integrated Suspension Trauma Straps, PolarMesh Back Pad, Protected Labels, Repel Webbing, Tri-Lock Revolver
With Belt
No
Torso Adjustment
Cam
Webbing Coating
Uncoated
RFID Equipped
Yes
Padding Location
Back, Leg, Shoulder
Harness Color
Blue/Gray
Industry
Construction, General Industry, Oil and Gas, Transportation, Utilities
ANSI Standards Met
ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.