This item is Discontinued.

3M Dbi-Sala ExoFit NEX(TM) Plus Comfort Full Body Harness, L, 420 lb., Quick-Connect Chest/ 1140123

This item is Discontinued.

3M Dbi-Sala

ExoFit NEX(TM) Plus Comfort Full Body Harness, L, 420 lb., Quick-Connect Chest/ (Discontinued)

Mfr # 1140123
Zoro # G1623061
UPC # 00840779154708
Country of Origin United States
Category Harnesses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140123
Zoro #
G1623061
UPC #
00840779154708
Country of Origin
United States

Dimensions

Color and Size
Gray - L

Details

Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM) Plus Comfort
Includes Padding
Yes
Subpelvic Strap
Yes
Harness D-Ring Material
Aluminum Alloy
Shoulder Strap Buckles
None
Hardware Material
Aluminum, Steel
Tensile Strength
3600 lb.
Stretchable
No
Harness Buckle Material
Steel
Adjustable
Yes
Side D-Rings
Yes
Features
Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs. Dual lock quick connect chest and leg connections Reflective material enhances visibility in low-light conditions.Fixed dorsal D-ring helps maintain proper dorsal d-ring position and reduces the need to readjust during the workday. ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners Shoulder, back and leg padding for enhanced worker comfort. Stand-up aluminum back D-ring ensures fast, easy and secure connections to your fall arrest system. Revolver torso adjusters store excess webbing, locking it in place and out of your way while maintaining an excellent fit. Integrated trauma straps provide an adjustable foot strap that helps reduce the effects of suspension trauma when deployed. Aluminum front D-ring Aluminum side D-rings
Front D-Ring
Yes
Back D-Ring
Yes
RFID Equipped
Yes
Harness Color
Gray
With Belt
No
Padding Location
Back, Leg, Shoulder
Torso Adjustment
Cam
Webbing Coating
Uncoated
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Construction, Metal Fabrication
ANSI Standards Met
ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, Metal Fabrication

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.