This item is Discontinued.

3M Dbi-Sala Delta(TM) Full Body Harness, S, 420 lb., Back D-Ring 1107415

This item is Discontinued.

3M Dbi-Sala

Delta(TM) Full Body Harness, S, 420 lb., Back D-Ring (Discontinued)

Mfr # 1107415
Zoro # G1258455
Country of Origin United States
Category Harnesses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1107415
Zoro #
G1258455
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Purpose
Standards
ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Harness Buckle Material
Zinc Plated Steel; Stainless Steel Grommet
Harness Color
Blue
With Belt
No

Description

Delta Vest Blue Cotton Workvest Style, Specialty Working Conditions Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.