This item is Discontinued.

3M Dbi-Sala Full Body Harness, S, Polyester 1140109

Full Body Harness, S, Polyester (Discontinued)

  • Mfr # 1140109
  • Zoro # G1622885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1140109
Zoro #
G1622885
UPC #
00840779154562
Country of Origin
United States

Dimensions

Color and Size
Gray - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM) Plus Comfort
Includes Padding
Yes
Tensile Strength
3600 lb.
Harness D-Ring Material
Aluminum Alloy
Back D-Ring
Yes
Features
Integrated Easy-Link SRL Adapter Connects and Disconnects Personal SRLs, Reflective Material Enhances Visibility in Low-Light Conditions
Hardware Material
Aluminum, Steel
Adjustable
Yes
Shoulder Strap Buckles
None
Stretchable
No
Side D-Rings
No
Front D-Ring
Yes
Harness Buckle Material
Steel
Subpelvic Strap
Yes
RFID Equipped
Yes
With Belt
No
Webbing Coating
Uncoated
Padding Location
Back, Leg, Shoulder
Torso Adjustment
Cam
Harness Color
Gray
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, Metal Fabrication, ANSI Standards Met ANSI Z359.11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.