This item is Discontinued.

3M Dbi-Sala Full Body Harness, S, Repel(TM) Polyester 1113210

Full Body Harness, S, Repel(TM) Polyester (Discontinued)

  • Mfr # 1113210
  • Zoro # G4046445
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1113210
Zoro #
G4046445
UPC #
00840779008032
Country of Origin
United States

Dimensions

Color and Size
Gray - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Wind Energy
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
OSHA 1910.140,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
ExoFit NEX(TM)
Includes Padding
Yes
Subpelvic Strap
Yes
Hardware Material
Steel
Shoulder Strap Buckles
None
Stretchable
Yes
Includes
Radio Holster
Side D-Rings
Yes
Tensile Strength
6000 lb.
Adjustable
Yes
Front D-Ring
Yes
Back D-Ring
Yes
Harness D-Ring Material
Aluminum
Features
Moulded Lanyard Keepers Impact Indicator Integrated trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Covered labels & Connected Safety ID Tech-Lite(TM) aluminum front D-ring Tech-Lite(TM) aluminum side D-rings Radio/climbing sleeve holster Stand Up Dorsal D-Ring Built-in Impact Indicators Integrated Suspension Relief Straps Revolver(TM) vertical torso adjusters
Padding Location
Back, Leg, Shoulder, Waist
Harness Color
Gray
Torso Adjustment
Cam
RFID Equipped
Yes
With Belt
No
Webbing Coating
Uncoated

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.