This item is Discontinued.

3M Dbi-Sala Full Body Harness, Universal, Repel(TM) Polyester 1104725

Full Body Harness, Universal, Repel(TM) Polyester (Discontinued)

  • Mfr # 1104725
  • Zoro # G1227488
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1104725
Zoro #
G1227488
UPC #
840779004683
Country of Origin
Multiple

Details

Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Standards
ANSI Z359.1,Capital Safety Gen. Mfg. Req.,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester

Description

Harness Vest Style Back D Ring W/Belt, Specialty Working Conditions Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.