Delta(TM) Full Body Harness, XL, 420 lb., Back D-Ring (Discontinued)
- Mfr # 1107417
- Zoro # G1258461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1107417
Zoro #
G1258461
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Purpose
Standards
ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Harness Buckle Material
Zinc Plated Steel; Stainless Steel Grommet
Harness Color
Blue
With Belt
No
Description
Delta Vest Blue Cotton Workvest Style, Specialty Working Conditions Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.