This item is Discontinued.

3M Dbi-Sala Full Body Harness, XL, Polyester 1140058

Full Body Harness, XL, Polyester (Discontinued)

  • Mfr # 1140058
  • Zoro # G1622474
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140058
Zoro #
G1622474
UPC #
00840779154050
Country of Origin
United States

Dimensions

Color and Size
Blue - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
330 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) Plus Comfort
Includes Padding
Yes
Hardware Material
Steel
Harness D-Ring Material
Zinc Plated Steel
Back D-Ring
Yes
Adjustable
Yes
Harness Buckle Material
Steel
Side D-Rings
Yes
Shoulder Strap Buckles
None
Tensile Strength
3600 lb.
Features
Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs. Fixed dorsal D-ring helps maintain proper dorsal d-ring position and reduces the need to readjust during the workday. Shoulder, back and leg padding for enhanced worker comfort. Body belt/hip pad with side D-rings Quick Connect Leg Connection Quick Connect Chest Connection Reflective material enhances visibility in low-light conditions.
Front D-Ring
No
Stretchable
No
Subpelvic Strap
Yes
Padding Location
Back, Leg, Shoulder, Waist
Webbing Coating
Uncoated
With Belt
Yes
Torso Adjustment
Friction
RFID Equipped
Yes
Harness Color
Blue

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Features Integrated Easy-Link SRL Adapter Connects and Disconnect Personal SRLs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.