This item is Discontinued.

3M Dbi-Sala Full Body Harness, XL, Polyester 1140118

Full Body Harness, XL, Polyester (Discontinued)

  • Mfr # 1140118
  • Zoro # G1623019
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140118
Zoro #
G1623019
UPC #
00840779154654
Country of Origin
United States

Dimensions

Color and Size
Gray - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM) Plus Comfort
Includes Padding
Yes
Adjustable
Yes
Side D-Rings
Yes
Stretchable
No
Harness Buckle Material
Steel
Back D-Ring
Yes
Hardware Material
Aluminum, Steel
Subpelvic Strap
Yes
Shoulder Strap Buckles
None
Front D-Ring
No
Features
Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs. Reflective material enhances visibility in low-light conditions. Fixed dorsal D-ring helps maintain proper dorsal d-ring position and reduces the need to readjust during the workday. ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners Shoulder, back and leg padding for enhanced worker comfort. Stand-up aluminum back D-ring ensures fast, easy and secure connections to your fall arrest system. Revolver torso adjusters store excess webbing, locking it in place and out of your way while maintaining an excellent fit. Integrated trauma straps provide an adjustable foot strap that helps reduce the effects of suspension trauma when deployed. Aluminum side D-rings Dual lock quick connect chest and leg connections
Tensile Strength
3600 lb.
Harness D-Ring Material
Aluminum Alloy
Padding Location
Back, Leg, Shoulder
Harness Color
Gray
With Belt
No
Torso Adjustment
Cam
RFID Equipped
Yes
Webbing Coating
Uncoated

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.