This item is Discontinued.

3M Dbi-Sala Full Body Harness, XL, Polyester 1140148

Full Body Harness, XL, Polyester (Discontinued)

  • Mfr # 1140148
  • Zoro # G1623070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140148
Zoro #
G1623070
UPC #
00840779154951
Country of Origin
United States

Dimensions

Color and Size
Gray - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM) Plus Comfort
Includes Padding
Yes
Features
Integrated Easy-Link SRL Adapter Connects and Disconnects Personal SRLs, Reflective Material Enhances Visibility in Low-Light Conditions
Hardware Material
Aluminum, Steel
Back D-Ring
Yes
Harness Buckle Material
Steel
Shoulder Strap Buckles
None
Tensile Strength
3600 lb.
Adjustable
Yes
Harness D-Ring Material
Aluminum Alloy
Subpelvic Strap
Yes
Side D-Rings
Yes
Front D-Ring
Yes
Stretchable
No
Torso Adjustment
Cam
With Belt
No
Harness Color
Gray
Webbing Coating
Uncoated
Padding Location
Back, Leg, Shoulder
RFID Equipped
Yes

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.