This item is Discontinued.

3M Dbi-Sala Full Body Harness, XL, Polyester 1140190

Full Body Harness, XL, Polyester (Discontinued)

  • Mfr # 1140190
  • Zoro # G1623490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140190
Zoro #
G1623490
UPC #
00840779155378
Country of Origin
United States

Dimensions

Color and Size
Gray - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM) Plus Comfort
Includes Padding
Yes
Harness Buckle Material
Steel
Shoulder Strap Buckles
None
Stretchable
No
Back D-Ring
Yes
Subpelvic Strap
Yes
Side D-Rings
Yes
Front D-Ring
Yes
Harness D-Ring Material
Aluminum Alloy
Tensile Strength
3600 lb.
Adjustable
Yes
Features
Integrated Easy-Link SRL Adapter Connects and Disconnects Personal SRLs, Reflective Material Enhances Visibility in Low-Light Conditions
Hardware Material
Aluminum, Steel
RFID Equipped
Yes
Padding Location
Back, Leg, Shoulder, Waist
Harness Color
Gray
With Belt
Yes
Webbing Coating
Uncoated
Torso Adjustment
Cam
ANSI Standards Met
ANSI Z359.11
Safety Features
Belt
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.