This item is Discontinued.

3M Dbi-Sala Full Body Harness, XL, Repel(TM) Polyester 1113055

Full Body Harness, XL, Repel(TM) Polyester (Discontinued)

  • Mfr # 1113055
  • Zoro # G0616771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1113055
Zoro #
G0616771
UPC #
648250163405
Country of Origin
United States

Dimensions

Color and Size
Gray - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
ExoFit NEX(TM)
Includes Padding
Yes
Front D-Ring
No
Adjustable
Yes
Back D-Ring
Yes
Side D-Rings
Yes
Features
Hybrid shoulder, back and leg comfort padding Impact Indicator Integrated trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Stand-up Tech-Lite(TM) aluminum back D-ring Tech-Lite(TM) aluminum side D-rings Duo-Lok(TM) quick connect chest and leg straps Repel(TM) webbing Loops for body belt Protective shoulder caps Built-in lanyard keepers Revolver(TM) vertical torso adjusters
Hardware Material
Steel
Harness D-Ring Material
Aluminum
Torso Adjustment
Cam
Webbing Coating
Uncoated
Harness Color
Gray
RFID Equipped
Yes
With Belt
No
Padding Location
Back, Leg, Shoulder

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Features Built-in Reflective Materials, Protected Labels, Hardware Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.