This item is Discontinued.

3M Dbi-Sala Delta(TM) Full Body Harness, XL, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps 1110626

Delta(TM) Full Body Harness, XL, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps (Discontinued)

  • Mfr # 1110626
  • Zoro # G1262226
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1110626
Zoro #
G1262226
UPC #
840779009435
Country of Origin
United States

Dimensions

Color and Size
Yellow - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Harness D-Ring Material
Steel
Features
Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Protected Labels
Hardware Material
Aluminum
Harness Buckle Material
Tech-Liteâ„¢ Aluminium
Harness Color
Yellow
Torso Adjustment
Cam
With Belt
No
RFID Equipped
Yes
Padding Location
No Padding
Webbing Coating
Uncoated
Buckle Type
Tech-Liteâ„¢ Quick Connect
ANSI Standards Met
ANSI Z359.11
Industry
Construction, General Industry, Oil and Gas, Transportation, Utilities

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.