This item is Discontinued.

3M Dbi-Sala Full Body Harness, XS, Polyester 1140090

Full Body Harness, XS, Polyester (Discontinued)

  • Mfr # 1140090
  • Zoro # G1622614
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140090
Zoro #
G1622614
UPC #
00840779154371
Country of Origin
United States

Dimensions

Color and Size
Blue - XS

Details

Item
Full Body Harness
Harness Sizing
XS
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) Plus Comfort
Includes Padding
Yes
Adjustable
Yes
Subpelvic Strap
Yes
Harness D-Ring Material
Zinc Plated Steel
Features
Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs. Fixed dorsal D-ring helps maintain proper dorsal d-ring position and reduces the need to readjust during the workday. Shoulder, back and leg padding for enhanced worker comfort. Body belt/hip pad with side D-rings Removable seat sling with aluminum board and suspension D-rings. Front D-ring Tongue Buckle Leg Connection Quick Connect Chest Connection Reflective material enhances visibility in low-light conditions.
Stretchable
No
Shoulder Strap Buckles
None
Harness Buckle Material
Steel
Front D-Ring
Yes
Back D-Ring
Yes
Side D-Rings
Yes
Tensile Strength
3600 lb.
Hardware Material
Steel
Webbing Coating
Uncoated
Torso Adjustment
Friction
With Belt
Yes
RFID Equipped
Yes
Harness Color
Blue
Padding Location
Back, Leg, Shoulder, Waist
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Safety Features
Belt, Seat Sling
ANSI Standards Met
ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, ANSI Standards Met ANSI Z359.11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.