This item is Discontinued.

3M Dbi-Sala Delta(TM) Full Body Harness, XS, 420 lb., Back, Side D-Ring 1101465

This item is Discontinued.

3M Dbi-Sala

Delta(TM) Full Body Harness, XS, 420 lb., Back, Side D-Ring (Discontinued)

Mfr # 1101465
Zoro # G1252006
Country of Origin United States
Category Harnesses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1101465
Zoro #
G1252006
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
XS
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
Delta(TM)
Includes Padding
No

Description

Harn Pt Con 3D Xs D2, Specialty Working Conditions Not Applicable, Harness Sizing XS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.