Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Polyester
Mfr # 1100523
Zoro # G7824498
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front D-Ring Yes
- Harness D-Ring Material Steel
- Subpelvic Strap No
- Tensile Strength 3600 lb.
Product Information
- Brand 3M Dbi-Sala
- MFR # 1100523
- Zoro # G7824498
- UPC # 00840779104888
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - XL |
Details
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (62-401)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Green, Knit Cuff (9318K7T)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0264-ND_5X3.5)
- 3M DBI-SALA Delta Full Body Harness, Vest Style, Polyester, Yellow, Universal Size (1102000)
- 3M DBI-SALA Full Body Harness, M, Polyester (1112486)
- 3M DBI-SALA Full Body Harness, L, Nomex(R)/Kevlar(R) (1113317)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103512)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113212)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402022)
- MSA SAFETY Full Body Harness, XL, Nylon (10194657)
- 3M Dbi-Sala Fall Protection