Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110178
Zoro #
G0296012
UPC #
00648250162989
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Polyester
Series
ExoFit(TM) XP
Includes Padding
Yes
Front D-Ring
No
Shoulder Strap Buckles
None
Subpelvic Strap
Yes
Side D-Rings
Yes
Hardware Material
Forged Alloy Steel
Includes
Sewn In Back Pad and Belt
Back D-Ring
Yes
Stretchable
Yes
Tensile Strength
6000 lb.
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing XL, Leg Strap Buckles Tongue, Weight Capacity 420 lb, Harness Application Construction, Industry Construction, Hardware Material Steel, Series ExoFit(TM) XP, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.