Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1112612
Zoro #
G3919078
UPC #
840779114603
Country of Origin
United States
Details
Item
Arc Flash Harness
Harness Sizing
L
Weight Capacity
310 lb
Harness Application
Arc Flash
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Nylon
Series
Delta(TM)
Tensile Strength
7000 lb.
Side D-Rings
No
Stretchable
No
Subpelvic Strap
Yes
Back D-Ring
Yes
Harness D-Ring Material
Steel
Front D-Ring
No
Shoulder Strap Buckles
None
Harness Buckle Material
Steel
Adjustable
Yes
Description
Arc Flash Harness, Chest Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Harness Sizing L, Leg Strap Buckles Quick-Connect, Weight Capacity 310 lb, Harness Application Arc Flash, Series Delta(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.