
Delta Full Body Harness, Universal, 130-310 lb., Pass-through Chest/ Tongue Buckle Leg Straps
Mfr # 1107865
Zoro # G8646685
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
130-310 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1107865
Zoro #
G8646685
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
130-310 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Chest Strap Buckles
Pass-through
Leg Strap Buckles
Tongue Buckle
Standards
ANSI Z359.11
Webbing Material
Polyester
Series
Deltaâ„¢
Includes Padding
No
Harness Buckle Material
Zinc Plated Steel
Tensile Strength
3,600 lb
Subpelvic Strap
Yes
Harness D-Ring Material
Zinc Plated Steel
Harness Color
Yellow
With Belt
No
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.