Zoro Homepage

Harness Pt Con 0D 1L Xxl Ch Dp

  • Mfr # 1104739

  • Zoro # G1256617


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
2XL
Standards
OSHA 1910.140, OSHA 1926.502
D-Ring Locations
Back
Harness Style
Vest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1104739
Zoro #
G1256617
UPC #
-
Country of Origin
United States

Details

Item
Harn Pt Con 0D 1L Xxl Ch Dp
Harness Sizing
2XL
Standards
OSHA 1910.140, OSHA 1926.502
D-Ring Locations
Back
Harness Style
Vest

Description

Harn Pt Con 0D 1L Xxl Ch Dp, Specialty Working Conditions Not Applicable, Harness Sizing 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.