ExoFit(TM) X200 Fall Protection Harness, 2XL, 420 lb, Mating Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # 1402004

  • Zoro # G203953278


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Use
Leg Strap Buckles
Tongue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1402004
Zoro #
G203953278
UPC #
648250187951
Country of Origin
United States

Dimensions

Color and Size
Gray - 2XL

Details

Item
Fall Protection Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X200
Includes Padding
Yes
Features
Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
Webbing Coating
Polyester
Harness Color
Gray
Padding Location
Back, Leg
RFID Equipped
Yes
Torso Adjustment
Revolver
With Belt
No
Harness D-Ring Material
Steel
Hardware Material
Aluminum, Steel
Industry
General Industry
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11, OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.