Shop 3M DBI-SALA
See all product information
Harness, S, 420 lb, Mating Chest/ Tongue Leg Straps, Back D-Ring
Mfr # 1401000
Zoro # G303953321
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1401000
Zoro #
G303953321
UPC #
648250182420
Country of Origin
United States
Dimensions
Color and Size
Gray - S
Details
Item
Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Includes Padding
Yes
Padding Location
Back
With Belt
No
Hardware Material
Aluminum, Steel
Harness Color
Gray
Harness D-Ring Material
Steel
Features
Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
RFID Equipped
Yes
Webbing Coating
Polyester
Torso Adjustment
Revolver
ANSI Standards Met
ANSI Z359.11
Industry
Construction, General Industry, General Manufacturing, Transportation
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Description
Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation, ANSI Standards Met ANSI Z359.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.