ExoFit(TM) X300 Fall Protection Harness, S, 420 lb, Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # 1403048

  • Zoro # G103952982


product price:  $850.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1403048
Zoro #
G103952982
UPC #
648250202432
Country of Origin
United States

Dimensions

Color and Size
Gray - S

Details

Item
Fall Protection Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X300
Includes Padding
Yes
Padding Location
Back, Leg, Waist
Webbing Coating
Polyester
Buckle Type
Torso: Revolving
Features
Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
With Belt
Yes
Material
Belt: Polyester
Harness D-Ring Material
Aluminum
Harness Buckle Material
Aluminum Alloy/Zinc Plated Steel; Aluminum Alloy/Stainless Steel
Hardware Material
Aluminum, Stainless Steel, Steel
Harness Color
Gray
RFID Equipped
Yes
Torso Adjustment
Revolver
Subpelvic Strap
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.1
Safety Features
Belt
Industry
Construction

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products