ExoFit(TM) X300 Fall Protection Harness, S, 420 lb, Quick-Connect Chest/ Tongue Leg Straps
Mfr # 1403093
Zoro # G203952974
product price:Â $779.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Positioning
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1403093
Zoro #
G203952974
UPC #
648250204252
Country of Origin
United States
Dimensions
Color and Size
Gray - S
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.