ExoFit(TM) X100 Fall Protection Harness, Universal (S/M/L/XL), 420 lb, Quick-Connect Chest/

  • Mfr # 1401172

  • Zoro # G903953387


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal (S/M/L/XL)
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Climbing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1401172
Zoro #
G903953387
UPC #
648250205242
Country of Origin
United States

Dimensions

Color and Size
Gray - Universal

Details

Item
Fall Protection Harness
Harness Sizing
Universal (S/M/L/XL)
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X100
Includes Padding
Yes
RFID Equipped
Yes
With Belt
No
Features
Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
Padding Location
Back
Harness Buckle Material
Zinc Plated Steel
D Ring Locations
Back, Front
Hardware Material
Aluminum, Steel
Buckle Type
Torso: Revolving
Webbing Coating
Polyester
Harness Color
Gray
Harness D-Ring Material
Steel
Torso Adjustment
Revolver
D Ring Material
Zinc Plated Steel
Subpelvic Strap
Yes
ANSI Standards Met
ANSI Z359.11
Industry
General Industry
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.