ExoFit(TM) X300 Fall Protection Harness, XL, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 1403073

  • Zoro # G203953209


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1403073
Zoro #
G203953209
UPC #
648250202340
Country of Origin
United States

Dimensions

Color and Size
Gray - XL

Details

Item
Fall Protection Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X300
Includes Padding
Yes
Hardware Material
Aluminum, Steel
Features
Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
Webbing Coating
Polyester
Harness D-Ring Material
Aluminum
Torso Adjustment
Revolver
With Belt
Yes
Harness Color
Gray
Padding Location
Back, Leg, Waist
RFID Equipped
Yes
ANSI Standards Met
ANSI Z359.1
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Construction
Safety Features
Belt

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products