Holster with Retractor & Large Tape Measure Sleeve Combo
Mfr # 1500161
Zoro # G5377379
product price: $18.99
/eaKey Features
Color
Black
Length
2 5/8 in
Max. Working Load
5 lb
For Use With
Tool Retractor
Installation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500161
Zoro #
G5377379
UPC #
00840779109845
Country of Origin
Taiwan, Province of China
Dimensions
Length
2 5/8 in
Width
1 1/2 in
Size
Universal
Details
Item
Harness Adaptor
Color
Black
Max. Working Load
5 lb
For Use With
Tool Retractor
Installation Method
Manual
Material
Aluminum
For Max. No. of Tools
1
Anchorage End Connection
Clip
Anchor Point Connection
Hole
Tethering Component
Anchor Point
Anchor Point Type
Harness Clip
No. of Anchor Points
1
Hardware Material
Aluminum
Brand and Series
3M DBI-SALA
Weight Capacity
5 lb
Maximum Number of Tool Connections
1
Includes Belt Padding
No
Number of Anchor Points
1
For Tool Type
Hand Tools
Description
If you need a tool lanyard to carry your tools, the DBI-SALA 1500161 Holster with Retractor & Large Tape Measure Sleeve Combo is an excellent choice. It is a harness adaptor that will help you get the job done. This holster can hold your tape measure or retractable measuring tape. The tethering component is a harness clip which makes it easy to attach to your belt loop or tool belt. It has aluminum construction and a max working load of 5 lb. With an anchor point type of harness clip, this holster comes with a large tape measure sleeve for carrying tools such as saws and hammers. Equip yourself with the DBI-SALA Harness Adaptor so you can get on with your work in no time at all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.