This item is Discontinued.

3M Dbi-Sala Rope Lifeline, Red, 300 ft, Red 1205300

Rope Lifeline, Red, 300 ft, Red (Discontinued)

  • Mfr # 1205300
  • Zoro # G1228580
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1205300
Zoro #
G1228580
UPC #
-
Country of Origin
United States

Dimensions

Length
300 ft
Rope Diameter
1/2 in

Details

Item
Rope Lifeline,Red
Weight Capacity
310 lb
Color
Red
Material
Kernmantle
Standards
OSHA 1910.140, OSHA 1926.502, ANSI/ASSP Z359.2-2017
For Use With
Descent Systems
Rescue System Component
Rope
Accessory Type
Rope Lifeline,Red

Description

Rope Lifeline,Red, Length 300 ft, Color Red, For Use With Descent Systems, Standards OSHA 1910.140, OSHA 1926.502, ANSI/ASSP Z359.2-2017, Hardware Material Not Applicable, Product Type Kernmantle Rope Lifeline, Weight Capacity 310 lb, Includes Not Applicable, Line Material Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.