Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lad-Saf Cable Vertical Safety System, 50 ft Length, 620 lb Weight Capacity

  • Mfr # 6119050

  • Zoro # G6522700


product price: $1,093.67
/ea
Free Shipping & Returns

Key Features

Series
Lad-Saf
Weight Capacity
620 lb
Includes
Brackets, Cable Guide, Rungs, Swaged Cable
Standards
ANSI Z359.16, CSA Z259.2.5, EN 353-1:2014, OSHA 1910.29, OSHA 1926.1053
Line Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6119050
Zoro #
G6522700
UPC #
00840779165308
Country of Origin
United States

Dimensions

Length
50 ft
Cable Dia.
3/8 in
Cable Diameter
0.38 in
Channel Width
3 in

Details

Item
Cable Vertical Safety System
Series
Lad-Saf
Weight Capacity
620 lb
Includes
Brackets, Cable Guide, Rungs, Swaged Cable
Standards
ANSI Z359.16, CSA Z259.2.5, EN 353-1:2014, OSHA 1910.29, OSHA 1926.1053
Line Material
Stainless Steel
Color
Silver
Visual Load Indicator
No
Tensile Strength
15,400 lb
Hardware Material
Galvanized Steel
For Use With
Ladder Climbing Systems
Lifeline Material
Stainless Steel
Ladder Lifeline Component
Cable Lifeline System
Includes Mounting Hardware
Yes
Ladder Lifeline Style
Fixed Ladder
Workers per System
2
Required Accessories
Cable Sleeve
Pass-Through Type
Automatic
Cable Sleeve Type
Trailing
Detaches from Lifeline
Anywhere
Includes Extension Post
Yes

Description

Cable Vertical Safety System, Weight Capacity 620 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3 in, Includes Brackets, Cable Guide, Rungs, Swaged Cable, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Cable Sleeve, Series Lad-Saf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.