Lanyard, 2 ft. Length, Snap Hook, 310 lb. Weight Capacity
Mfr # 1231470
Zoro # G1268471
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Material
Polyester
Harness End Connection
Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1231470
Zoro #
G1268471
UPC #
840779010783
Country of Origin
United States
Dimensions
Length
2 ft.
Details
Item
Lanyard
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Material
Polyester
Harness End Connection
Snap Hook
Anchorage End Connection
Snap Hook
Max. Working Load
310 lb.
For Use With
Connected Safety ID Equipped
Hardware Material
Hook: Zinc Plated Steel
Type
Fixed
Number of Rescue Rings
0
Description
Y Lanyard,Web,Self Locking Snap Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.