Lanyard, 3 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity
Mfr # 1231103
Zoro # G0620055
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Length
3 ft.
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1231103
Zoro #
G0620055
UPC #
00840779010721
Country of Origin
United States
Dimensions
Length
3 ft.
Strap Width
1"
Length Range
3 ft
Adjustable Length
No
Details
Item
Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Snap Hook
Visual Load Indicator
No
Locking Anchorage Connection Hook Type
Snap Hook
Locking Harness Connection Hook Type
Snap Hook
Hardware Material
Steel
For Use With
Work Positioning and Restraint Only
RFID Equipped
Yes
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
Lanyard Type
Fixed
ANSI Standards Met
ANSI A10.32, ANSI Z359.3
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Lifeline Material
Polyester Webbing
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Yellow, Specialty Working Conditions Not Applicable, Length 3 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.3, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.