Lanyard, 8 ft. Length, Snap Hook, 1 Leg(s), 310 lb. Weight Capacity
Mfr # 1231108
Zoro # G1228720
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb.
Color
Yellow
Harness End Connection
Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1231108
Zoro #
G1228720
UPC #
840779063383
Country of Origin
United States
Dimensions
Length
8 ft.
Details
Item
Lanyard
Weight Capacity
310 lb.
Color
Yellow
Harness End Connection
Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook
Description
8 Ft Position/Restraint Lanyard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.