Lanyard, Force2, Shock Absorb, Adjust, 6ft
- Mfr # 1246317
- Zoro # G024894750
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Maximum Working Length
6 ft
Weight Capacity
420 lb
Shock Absorbing Type
Shock Pack
Harness End Connection Material
Steel
Visual Load Indicator
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1246317
- Zoro #
- G024894750
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 420 lb
- Shock Absorbing Type
- Shock Pack
- Harness End Connection Material
- Steel
- Visual Load Indicator
- Yes
- Anchorage End Connection Material
- Steel
- Hardware Material
- Steel
- Number of Legs
- 1
- Item
- Shock-Absorbing Lanyard
- Color
- Black
- Specialty Working Conditions
- Arc-Flash Rated, Hot Work
- Anchorage End Connection Type
- Snap Hook
- Harness End Connection
- Snap Hook
- Shock-Absorbing Lanyard Material
- Kevlar/Nomex
- Lanyard Material
- Kevlar, Nomex
Dimensions
- Maximum Working Length
- 6 ft
- Adjustable Length
- Yes
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Arc-Flash Rated, Hot Work, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar/Nomex, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 420 lb, Anchorage End Connection Type Snap Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.