Leading-Edge Self Retracting Lifeline, 30 ft., Blue (Discontinued)
- Mfr # 3504500
- Zoro # G0620326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3504500
Zoro #
G0620326
UPC #
840779003778
Country of Origin
United States
Dimensions
Length
30 ft.
Lifeline Diameter
7/32"
Details
Item
Leading-Edge Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Blue
Standards
OSHA 1926.502 ANSI A10.32 OSHA 1910.66 ANSI Z359.14 ANSI Z359.1
Harness End Connection Material
Steel
Number of Legs
1
Series
Ultra-Lok(TM)
SRL Housing Material
Urethane
Housing Material
Urethane Thermoplatic
Visual Load Indicator
Yes
Minimum Weight Capacity
130 lb.
Replaceable Lifeline
No
ANSI SRL Type
SRL-LE
ANSI SRL Class
Class B
Anchoring Location
Overhead Only
Sealed
No
Lifeline Material
Galvanized Steel Cable
RFID Equipped
Yes
Minimum User Weight
130 lb
ANSI SRL Class (2014)
Class B
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.14
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Ultra-Lok(TM), ANSI Standards Met ANSI A10.32, ANSI Z359.1, ANSI Z359.14, Color Blue, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.