This item is Discontinued.

3M Dbi-Sala Leading-Edge Self Retracting Lifeline, 8 ft., Orange 3500212

Leading-Edge Self Retracting Lifeline, 8 ft., Orange (Discontinued)

  • Mfr # 3500212
  • Zoro # G6078335
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3500212
Zoro #
G6078335
UPC #
00648250168479
Country of Origin
United States

Dimensions

Length
8 ft.
SRL Length
8 ft.
Cable Dia.
3/16"
Lifeline Diameter
3/16"
Rebar Hook Gate Opening Size
2-1/2"

Details

Item
Leading-Edge Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Orange
Standards
ANSI A10.32, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Quick Connect
Harness End Connection Material
Stainless Steel
Number of Legs
1
Series
Nano-Lok(TM)
Anchorage End Connection
2-1/2" Steel Rebar Hook
Locking Anchorage Connection Hook Type
Steel Locking Rebar Hook
Max. Working Load
310 lb.
Anchorage Hook Type
Steel Rebar Hook
Anchorage Hook Gate Opening
2-1/2"
Fall Braking System
Inertia
Locking Harness Connection Hook Type
Snap Hook
Visual Load Indicator
Yes
Housing Material
High-Impact Nylon/UV Resistant Nylon
SRL Weight
19.35 lb.
Harness Hook Type
Steel Carabiner
Tensile Strength
4200 lb.
SRL Housing Material
Nylon
Braking System
Inertia
Anchoring Location
Overhead or Foot Level
Anchorage End Connection Type
Rebar Hook
Minimum Weight Capacity
90 lb.
ANSI SRL Type
SRL-LE
Replaceable Lifeline
No
Anchorage End Connection Material
Steel
Sealed
No
RFID Equipped
Yes
Lifeline Material
Galvanized Steel Cable
ANSI SRL Class
Class B
Minimum User Weight
90 lb
ANSI Standards Met
ANSI A10.32, ANSI Z359.14
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Stainless Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), Rebar Hook Gate Opening Size 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.