Zoro Homepage

Leg Section With Screw Legs

  • Mfr # 8512900

  • Zoro # G3300879


product price: $1,100.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Confined Space Item
Catwalk Clamp System
For Use With
Adjustable Catwalk Clamp
Features
Outrigger with Screw Adjustment
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8512900
Zoro #
G3300879
UPC #
-
Country of Origin
United States

Details

Item
Leg Section With Screw Legs
Color
Green
Confined Space Item
Catwalk Clamp System
For Use With
Adjustable Catwalk Clamp
Features
Outrigger with Screw Adjustment
Finish
Galvanized
Confined Space Component
Base
Base Installation
Portable
Base Features
Adjustable
Base Mount Style
Outrigger
Compatible Component
Center Section
For Use On
Catwalk Floor

Description

Leg Section With Screw Legs, Features Outrigger with Screw Adjustment, Length Not Applicable, Color Green, Height Not Applicable, Mounting Location Catwalk, For Use With Adjustable Catwalk Clamp, Compatible Component Center Section, Finish Galvanized, Confined Space Component Base, Weight Capacity Not Applicable, Mounting Type Clamp-On, Maximum Base Width Not Applicable, Minimum Base Width Not Applicable, Base Width Not Applicable, Base Features Adjustable, Base Installation Portable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.